Zoro Homepage

Compressor, 2279 BtuH

  • Mfr # NF11FX-1

  • Zoro # G612486701


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11FX-1
Zoro #
G612486701
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Length
6 1/2 in
Overall Height
8 in
Overall Width
11 in
Suction Line Connection Size
5/16 in
Overall Length
12 1/2 in
Mounting Width
4 in
Mounting Height
1/4 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
158 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
UL 984
Ambient Temp @ ARI Standards
95 Degrees F
Compressor Type
Reciprocating
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Cooling Capacity
2,279 BtuH
Horsepower
3/10 hp
Warranty
1 yr
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
For Refrigerant Group
HFC
Application Temperature
Low, Medium
Flow Rate - Maximum
0.68 cu in/min
Starting Capacitance
410
For Refrigerant Type
R-134A
Product Type
Compressor
Power Consumption
295 W
Current
43.1 A
Frequency
60 Hz
Discharge Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
A2L Compatibility
Not A2L Compatible

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.