Zoro Homepage

Compressor, 228 BtuH

  • Mfr # TL3G-2

  • Zoro # G612534990


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Voltage
220 to 240V AC
Phase
Single
Application
Food Service
Standards
EN 60335-2-34
Condensing Temp @ ARI Standards
70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL3G-2
Zoro #
G612534990
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Height
1/4 in
Overall Length
8 3/4 in
Mounting Length
6 1/2 in
Mounting Width
4 in
Discharge Line Connection Size
5 mm
Suction Line Connection Size
32 in
Overall Width
6 3/16 in
Overall Height
6 7/16 in

Details

Item
Compressor
Voltage
220 to 240V AC
Phase
Single
Application
Food Service
Standards
EN 60335-2-34
Condensing Temp @ ARI Standards
70 Degrees F
Liquid Temp @ ARI Standards
55 Degrees C
Ambient Temp @ ARI Standards
89 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Discharge Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Cooling Capacity
228 BtuH
Application Temperature
Low
Discharge Line Connection Type
Sweat
Current
8 A
For Refrigerant Group
HFC
Horsepower
1/10 hp
Starting Capacitance
60
Product Type
Compressor
Suction Line Connection Type
Sweat
Flow Rate - Maximum
0.19 cu in/min
Frequency
60/50 Hz
Power Consumption
96.2 W
Compressor Type
Reciprocating
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
Warranty
1 yr
For Lubricant Type
Mineral Oil
For Refrigerant Type
R-134A

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.