Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 2374 BtuH

  • Mfr # SC12CL-1

  • Zoro # G412486628


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Standards
UL 984
Liquid Temp @ ARI Standards
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC12CL-1
Zoro #
G412486628
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 5/16 in
Overall Height
11 7/8 in
Suction Line Connection Size
5/16 in
Discharge Line Connection Size
1/4 in
Mounting Width
4 in
Mounting Length
6 1/2 in
Overall Length
12 in
Mounting Height
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Standards
UL 984
Liquid Temp @ ARI Standards
90 Degrees F
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
90 Degrees F
Discharge Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Application Temperature
Low
Current
41.9 A
Product Type
Compressor
Discharge Line Connection Type
Sweat
Flow Rate - Maximum
0.78 cu in/min
Suction Line Connection Type
Sweat
Electrical Connection Type
Spade Terminals
For Refrigerant Type
R-404A, R-507
Cooling Capacity
2,374 BtuH
For Lubricant Type
Mineral Oil
Starting Capacitance
240/125
Frequency
60 Hz
Compressor Type
Reciprocating
For Refrigerant Group
HFC
Horsepower
1/2 hp
Warranty
1 yr
Compressor Protection
Hermetic
Power Consumption
629 W

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.