Zoro Homepage

Compressor, 245 BtuH

  • Mfr # BD50F510

  • Zoro # G812535070


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC, 12/24V DC
Phase
Single
Application
Marine, Automotive, Tractor/Trailers
Standards
UL Listed
Liquid Temp @ ARI Standards
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD50F510
Zoro #
G812535070
UPC #
-
Country of Origin
China

Dimensions

Mounting Length
6 11/16 in
Overall Height
10 13/16 in
Overall Width
8 in
Mounting Width
2 3/4 in
Mounting Height
1/4 in
Discharge Line Connection Size
3/16 in
Overall Length
12 3/4 in
Suction Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
100 to 240V AC, 12/24V DC
Phase
Single
Application
Marine, Automotive, Tractor/Trailers
Standards
UL Listed
Liquid Temp @ ARI Standards
90 Degrees F
Ambient Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
158 Degrees F
Includes
101N0510 Electronic Control Module, Mounting Hardware
For Refrigerant Group
HFC
Electrical Connection Type
Molded Plug
Cooling Capacity
245 BtuH
For Refrigerant Type
R-134A
A2L Compatibility
Not A2L Compatible
Frequency
60/50 Hz
Application Temperature
High, Low, Medium
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Current
15 A
Product Type
Compressor
Discharge Line Connection Type
Flare
Compressor Type
Reciprocating
For Lubricant Type
Mineral Oil
Warranty
1 yr
Flow Rate - Maximum
0.15 cu in/min
Suction Line Connection Type
Sweat

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.