Zoro Homepage

Compressor, 2466 BtuH

  • Mfr # SC12CLX.2-1

  • Zoro # G812486600


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Standards
UL 984
Condensing Temp @ ARI Standards
140 Degrees F
Liquid Temp @ ARI Standards
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12CLX.2-1
Zoro #
G812486600
UPC #
-
Country of Origin
China

Dimensions

Mounting Length
6 1/2 in
Suction Line Connection Size
5/16 in
Mounting Width
4 in
Mounting Height
1/4 in
Overall Height
8 in
Overall Length
12 1/2 in
Discharge Line Connection Size
1/4 in
Overall Width
11 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Standards
UL 984
Condensing Temp @ ARI Standards
140 Degrees F
Liquid Temp @ ARI Standards
90 Degrees F
Ambient Temp @ ARI Standards
90 Degrees F
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Warranty
1 yr
Compressor Type
Reciprocating
Product Type
Compressor
Current
41.9 A
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
Starting Capacitance
240/125
Cooling Capacity
2,466 BtuH
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-404A, R-507
Discharge Line Connection Gender
Female
Power Consumption
634 W
For Refrigerant Group
HFC
Application Temperature
Low
Horsepower
1/2 hp
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Sweat
Frequency
60 Hz
Flow Rate - Maximum
0.78 cu in/min

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.