Zoro Homepage

Compressor, 3000 BtuH

  • Mfr # SC15CLX.2-1

  • Zoro # G312535082


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC15CLX.2-1
Zoro #
G312535082
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Mounting Length
6 1/2 in
Overall Width
11 in
Mounting Height
1/4 in
Suction Line Connection Size
3/8 in
Mounting Width
4 in
Overall Height
8 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Condensing Temp @ ARI Standards
140 Degrees F
Application
Food Service
Standards
UL 984
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
Starting Capacitance
410/125
Power Consumption
729 W
Discharge Line Connection Type
Sweat
Running Capacitance
23.5
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Frequency
60 Hz
Compressor Type
Reciprocating
Current
53 A
Horsepower
3/4 hp
For Lubricant Type
Mineral Oil
For Refrigerant Group
HFC
Application Temperature
Low
Flow Rate - Maximum
0.93 cu in/min
For Refrigerant Type
R-404A, R-507
Cooling Capacity
3,000 BtuH
Warranty
1 yr

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.