Zoro Homepage

Compressor, 3096 BtuH

  • Mfr # SC10CL-1

  • Zoro # G412535104


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC10CL-1
Zoro #
G412535104
UPC #
-
Country of Origin
China

Dimensions

Discharge Line Connection Size
1/4 in
Overall Length
12 in
Mounting Width
4 in
Mounting Length
6 1/2 in
Mounting Height
1/4 in
Suction Line Connection Size
5/16 in
Overall Width
8 3/8 in
Overall Height
10 3/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Standards
UL 984
Condensing Temp @ ARI Standards
140 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Application Temperature
Low, Medium
Horsepower
1/2 hp
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Mineral Oil
Discharge Line Connection Gender
Female
Cooling Capacity
3,096 BtuH
Product Type
Compressor
Flow Rate - Maximum
0.63 cu in/min
Current
41.9 A
Discharge Line Connection Type
Sweat
Electrical Connection Type
Spade Terminals
Compressor Type
Reciprocating
For Refrigerant Type
R-404A, R-507
Power Consumption
422 W
Suction Line Connection Type
Sweat
For Refrigerant Group
HFC
Starting Capacitance
240/125
Frequency
60 Hz
Warranty
1 yr
Compressor Protection
Hermetic

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.