Zoro Homepage

Compressor, 3531 BtuH

  • Mfr # SC15FTX-1

  • Zoro # G612535065


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC15FTX-1
Zoro #
G612535065
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
12 3/4 in
Discharge Line Connection Size
1/4 in
Overall Width
7 3/4 in
Suction Line Connection Size
5/16 in
Mounting Length
6 1/2 in
Mounting Height
1/4 in
Mounting Width
4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
131 Degrees F
Application
Food Service
Condensing Temp @ ARI Standards
158 Degrees F
Standards
UL 984
Warranty
1 yr
Horsepower
1/2 hp
Application Temperature
Low
Current
42 A
For Refrigerant Type
R-134A
Discharge Line Connection Gender
Female
For Refrigerant Group
HFC
Suction Line Connection Type
Sweat
Cooling Capacity
3,531 BtuH
Compressor Protection
Hermetic
Discharge Line Connection Type
Sweat
Frequency
60/50 Hz
Electrical Connection Type
Spade Terminals
Starting Capacitance
240/125
A2L Compatibility
Not A2L Compatible
Flow Rate - Maximum
0.93 cu in/min
Power Consumption
405 W
Compressor Type
Reciprocating
Product Type
Compressor
For Lubricant Type
Mineral Oil

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.