Zoro Homepage

Compressor, 3656 BtuH

  • Mfr # SC18CLX.2-1

  • Zoro # G012535108


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC18CLX.2-1
Zoro #
G012535108
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
3/8 in
Mounting Length
6 1/2 in
Discharge Line Connection Size
1/4 in
Overall Height
8 in
Overall Width
11 in
Overall Length
12 1/2 in
Mounting Width
4 in
Mounting Height
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
140 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
90 Degrees F
Liquid Temp @ ARI Standards
90 Degrees F
Standards
UL 984
Compressor Type
Reciprocating
A2L Compatibility
Not A2L Compatible
Power Consumption
818 W
Running Capacitance
23.5
Starting Capacitance
410/125
Frequency
60 Hz
Horsepower
3/4 hp
Discharge Line Connection Gender
Female
For Refrigerant Type
R-404A, R-507
Flow Rate - Maximum
1.08 cu in/min
Product Type
Compressor
Warranty
1 yr
Cooling Capacity
3,656 BtuH
Compressor Protection
Hermetic
Application Temperature
Low
Suction Line Connection Type
Sweat
Electrical Connection Type
Spade Terminals
For Lubricant Type
Mineral Oil
Current
63 A
For Refrigerant Group
HFC
Discharge Line Connection Type
Sweat

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.