Zoro Homepage

Compressor, 3797 BtuH

  • Mfr # SC18CLX.2-2-230V

  • Zoro # G512486641


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Condensing Temp @ ARI Standards
60 Degrees F
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC18CLX.2-2-230V
Zoro #
G512486641
UPC #
-
Country of Origin
China

Dimensions

Suction Line Connection Size
9 11/16 in
Mounting Width
4 in
Overall Width
8 in
Overall Height
10 1/2 in
Mounting Length
6 1/2 in
Mounting Height
1/4 in
Discharge Line Connection Size
6 1/2 mm
Overall Length
14 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Condensing Temp @ ARI Standards
60 Degrees F
Standards
UL 984
Application
Food Service
Ambient Temp @ ARI Standards
32 Degrees F
Suction Line Connection Type
Sweat
Warranty
1 yr
Electrical Connection Type
Spade Terminals
Cooling Capacity
3,797 BtuH
For Refrigerant Group
HFC
Product Type
Compressor
Compressor Protection
Hermetic
A2L Compatibility
Not A2L Compatible
Flow Rate - Maximum
1.08 cu in/min
Horsepower
1 hp
Compressor Type
Reciprocating
For Lubricant Type
Mineral Oil
Frequency
60 Hz
Application Temperature
Low
Discharge Line Connection Type
Sweat
Current
27.3 A
For Refrigerant Type
R-404A, R-507
Power Consumption
1,113 W
Discharge Line Connection Gender
Female

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.