Zoro Homepage

Compressor, 4023 BtuH

  • Mfr # SC12CNX.2-1

  • Zoro # G812486617


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
EAC, EN 60335-2-34, UL984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12CNX.2-1
Zoro #
G812486617
UPC #
-
Country of Origin
China

Dimensions

Discharge Line Connection Size
1/4 in
Mounting Width
4 in
Mounting Length
6 1/2 in
Mounting Height
1/4 in
Overall Width
5 15/16 in
Overall Height
8 1/4 in
Suction Line Connection Size
3/8 in
Overall Length
10 1/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
EAC, EN 60335-2-34, UL984
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Condensing Temp @ ARI Standards
149 Degrees F
Cooling Capacity
4,023 BtuH
Electrical Connection Type
Spade Terminals
Discharge Line Connection Type
Sweat
Flow Rate - Maximum
0.78 cu in/min
For Lubricant Type
Mineral Oil
Discharge Line Connection Gender
Female
Starting Capacitance
240/125
Suction Line Connection Type
Sweat
Current
41.9 A
For Refrigerant Type
R-290
Power Consumption
475 W
For Refrigerant Group
Propane
Frequency
60 Hz
Compressor Type
Reciprocating
Application Temperature
Low, Medium
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
Compressor Protection
Hermetic
Horsepower
1/2 hp

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.