Zoro Homepage

Compressor, 4107 BtuH

  • Mfr # NLE11MN-1

  • Zoro # G012535221


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Standards
cURus, UL984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLE11MN-1
Zoro #
G012535221
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Length
6 1/2 in
Mounting Width
4 in
Overall Length
10 in
Suction Line Connection Size
5/16 in
Discharge Line Connection Size
1/4 in
Overall Height
8 in
Mounting Height
1/4 in
Overall Width
6 9/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Standards
cURus, UL984
Cooling Capacity
4,107 BtuH
Frequency
60 Hz
Starting Capacitance
240/125
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-290
Compressor Protection
Hermetic
Product Type
Compressor
Electrical Connection Type
Spade Terminals
Application Temperature
Medium
Horsepower
3/10 hp
Current
40.23 A
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Flow Rate - Maximum
0.68 cu in/min
For Lubricant Type
Polyol Ester
Power Consumption
1,202 W
Discharge Line Connection Type
Sweat
For Refrigerant Group
Propane
Compressor Type
Reciprocating
Warranty
1 yr

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.