Zoro Homepage

Compressor, 4391 BtuH

  • Mfr # SC12MLX-1

  • Zoro # G112535114


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12MLX-1
Zoro #
G112535114
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 in
Suction Line Connection Size
5/16 in
Mounting Width
4 in
Overall Length
12 1/2 in
Mounting Length
6 1/2 in
Overall Width
11 in
Discharge Line Connection Size
1/4 in
Mounting Height
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Standards
UL 984
Ambient Temp @ ARI Standards
90 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Condensing Temp @ ARI Standards
140 Degrees F
Frequency
60 Hz
Compressor Type
Reciprocating
Discharge Line Connection Type
Sweat
Product Type
Compressor
Power Consumption
865 W
Flow Rate - Maximum
0.78 cu in/min
Starting Capacitance
410/125
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
Application Temperature
Medium
Horsepower
3/4 hp
Electrical Connection Type
Spade Terminals
Compressor Protection
Hermetic
For Refrigerant Type
R-404A, R-507
Current
53 A
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
For Refrigerant Group
HFC
Cooling Capacity
4,391 BtuH

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.