Zoro Homepage

Compressor, 4694 BtuH

  • Mfr # SC15GH-2

  • Zoro # G412535210


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Voltage
220 to 240V AC
Phase
Single
Standards
EN 60335-2-34, UL984
Ambient Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC15GH-2
Zoro #
G412535210
UPC #
-
Country of Origin
China

Dimensions

Suction Line Connection Size
10 3/16 in
Overall Height
11 1/4 in
Mounting Length
6 1/2 in
Mounting Width
4 in
Discharge Line Connection Size
8 3/16 mm
Overall Width
8 in
Overall Length
12 13/16 in
Mounting Height
1/4 in

Details

Item
Compressor
Voltage
220 to 240V AC
Phase
Single
Standards
EN 60335-2-34, UL984
Ambient Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
70 Degrees F
Liquid Temp @ ARI Standards
55 Degrees C
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Flow Rate - Maximum
0.93 cu in/min
Cooling Capacity
4,694 BtuH
Application Temperature
High
Product Type
Compressor
Compressor Protection
Hermetic
Horsepower
3/10 hp
For Refrigerant Type
R-134A
Power Consumption
576 W
Discharge Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
Frequency
60/50 Hz
Warranty
1 yr
Starting Capacitance
240/125
Electrical Connection Type
Spade Terminals
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
For Refrigerant Group
HFC
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Current
19.7 A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.