Zoro Homepage

Compressor, 4730 BtuH

  • Mfr # SC12G-1

  • Zoro # G012486592


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12G-1
Zoro #
G012486592
UPC #
-
Country of Origin
China

Dimensions

Mounting Length
6 1/2 in
Overall Height
11 in
Overall Width
8 in
Mounting Width
4 in
Overall Length
12 13/16 in
Mounting Height
1/4 in
Suction Line Connection Size
5/16 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL 984
Ambient Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
158 Degrees F
Application
Food Service
Application Temperature
Low, Medium
Starting Capacitance
240/125
Compressor Protection
Hermetic
Discharge Line Connection Gender
Female
Electrical Connection Type
Spade Terminals
Warranty
1 yr
For Refrigerant Type
R-134A
Current
42 A
Discharge Line Connection Type
Sweat
Flow Rate - Maximum
0.78 cu in/min
For Refrigerant Group
HFC
Horsepower
3/10 hp
For Lubricant Type
Mineral Oil
Cooling Capacity
4,730 BtuH
Suction Line Connection Type
Sweat
Frequency
60 Hz
Product Type
Compressor
Compressor Type
Reciprocating
Power Consumption
269 W
A2L Compatibility
Not A2L Compatible

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.