Zoro Homepage

Compressor, 5118 BtuH

  • Mfr # SC15MLX.2-2

  • Zoro # G412486673


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
60 Degrees F
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC15MLX.2-2
Zoro #
G412486673
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 1/16 in
Mounting Height
1/4 in
Overall Width
5 15/16 in
Mounting Width
4 in
Overall Height
8 1/4 in
Suction Line Connection Size
9 11/16 in
Mounting Length
6 1/2 in
Discharge Line Connection Size
6 1/2 mm

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Condensing Temp @ ARI Standards
60 Degrees F
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
KC, UL984
Frequency
60 Hz
Flow Rate - Maximum
0.93 cu in/min
Horsepower
3/4 hp
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Application Temperature
Medium
For Refrigerant Type
R-404A, R-507
For Refrigerant Group
HFC
Current
30 A
Compressor Type
Reciprocating
Cooling Capacity
5,118 BtuH
Product Type
Compressor
Power Consumption
907 W
Electrical Connection Type
Spade Terminals

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.