Zoro Homepage

Compressor, 6296 BtuH

  • Mfr # SC18MLX-1

  • Zoro # G812535186


product price: $525.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC18MLX-1
Zoro #
G812535186
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
1/4 in
Mounting Length
6 1/2 in
Overall Height
8 in
Overall Length
12 1/2 in
Overall Width
11 in
Suction Line Connection Size
3/8 in
Mounting Width
4 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
140 Degrees F
Standards
UL 984
Liquid Temp @ ARI Standards
115 Degrees F
Discharge Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
Frequency
60 Hz
Product Type
Compressor
Power Consumption
1,268 W
Current
64 A
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Flow Rate - Maximum
1.08 cu in/min
Application Temperature
Medium
Warranty
1 yr
Horsepower
3/4 hp
Compressor Type
Reciprocating
Running Capacitance
23.5
Suction Line Connection Type
Sweat
For Refrigerant Group
HFC
Compressor Protection
Hermetic
For Refrigerant Type
R-404A, R-507
Cooling Capacity
6,296 BtuH
Electrical Connection Type
Spade Terminals
Starting Capacitance
410/125

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.