Zoro Homepage

Compressor, 926 BtuH

  • Mfr # TFS4.5CLX-1

  • Zoro # G412486437


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFS4.5CLX-1
Zoro #
G412486437
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
1/4 in
Discharge Line Connection Size
3/16 in
Mounting Height
1/4 in
Overall Height
10 1/2 in
Overall Width
8 in
Mounting Length
6 1/2 in
Mounting Width
4 in
Overall Length
12 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
UL 984
Condensing Temp @ ARI Standards
135 Degrees F
Ambient Temp @ ARI Standards
90 Degrees F
Discharge Line Connection Type
Sweat
Cooling Capacity
926 BtuH
Product Type
Compressor
Suction Line Connection Type
Sweat
Flow Rate - Maximum
0.26 cu in/min
Warranty
1 yr
Starting Capacitance
280
Horsepower
13/100 hp
Compressor Protection
Hermetic
Frequency
60 Hz
Discharge Line Connection Gender
Female
Application Temperature
Low
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Mineral Oil
For Refrigerant Type
R-404A, R-507
Power Consumption
228 W
Electrical Connection Type
Spade Terminals
Current
20 A
Compressor Type
Reciprocating
For Refrigerant Group
HFC

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.