Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 969 BtuH

  • Mfr # TL2.5G-2

  • Zoro # G612535027


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Voltage
220 to 240V AC
Phase
Single
Standards
EN 60335-2-34, UL984
Ambient Temp @ ARI Standards
89 Degrees F
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL2.5G-2
Zoro #
G612535027
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Length
6 1/2 in
Overall Height
10 5/8 in
Discharge Line Connection Size
5 mm
Mounting Height
1/4 in
Overall Length
12 1/8 in
Suction Line Connection Size
6 3/16 in
Overall Width
8 3/8 in
Mounting Width
4 in

Details

Item
Compressor
Voltage
220 to 240V AC
Phase
Single
Standards
EN 60335-2-34, UL984
Ambient Temp @ ARI Standards
89 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
55 Degrees C
Condensing Temp @ ARI Standards
70 Degrees F
Application
Food Service
Compressor Type
Reciprocating
Electrical Connection Type
Spade Terminals
For Refrigerant Group
HFC
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Product Type
Compressor
Warranty
1 yr
Current
7.2 A
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Sweat
For Refrigerant Type
R-134A
Cooling Capacity
969 BtuH
Flow Rate - Maximum
0.16 cu in/min
Application Temperature
Medium
Power Consumption
83.7 W
Horsepower
1/10 hp
Frequency
60/50 Hz
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Starting Capacitance
60

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.