Zoro Homepage

Refrigeration Compressor, 4250 BtuH

  • Mfr # NF10FX-1

  • Zoro # G4050658


product price: $277.99
/ea
Free Shipping & Returns

Key Features

BtuH
3,756 BtuH
Voltage
115V AC
Phase
Single
Line Connection Suction I.D.
5/16 in
Line Connection Discharge I.D.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF10FX-1
Zoro #
G4050658
UPC #
-
Country of Origin
Slovakia

Dimensions

Base Mount Width
6 1/2 in
Width
6 1/2 in
Height
7 3/4 in
Base Mount Length
4 in
Length
8 1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
6 1/2 in
Mounting Length
4 in
Discharge Line Connection Size
1/4 in
Mounting Width
6 1/2 in
Suction Line Connection Size
5/16 in
Overall Height
7 3/4 in
Overall Length
8 1/8 in

Details

Item
Compressor
BtuH
3,756 BtuH
Voltage
115V AC
Phase
Single
Line Connection Suction I.D.
5/16 in
Line Connection Discharge I.D.
1/4 in
Start Cap. MFD/Volts
320/125
Nominal HP
1/3 hp
Application
Food Service
Hz
60
Potential Relay
117U4129
Amps
30 A
Includes
Mounting Hardware
Standards
ASHRAE
Refrigerant Type
R-134a
Type of Compressor Oil
POE
Ambient Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Product Type
Compressor
Frequency
60 Hz
Starting Capacitance
320/125
Cooling Capacity
2,123 BtuH
For Potential Relay - Manufacturer Model Number
117U4129
Current
30 A
For Refrigerant Type
R-134A
Horsepower
1/4 hp
For Lubricant Type
Polyol Ester
Compressor Type
Reciprocating
Warranty
1 yr
For Potential Relay - Grainer Part Number
244C90

Description

Compressor, BtuH 3,756 BtuH, Voltage 115V AC, Single Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 30 A Amps, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/8 in, Width 6 1/2 in, Height 7 3/4 in, Standards ASHRAE, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.