Tactical Glove, Cowhide Leather Palm, 11" Length, Hook-and-Loop Cuff, Full Finger, Kevlar(R) Lining
Mfr # 33001SPDNSMEDBK
Zoro # G9207086
product price: $62.29
/eaKey Features
Size
M
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Law Enforcement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33001SPDNSMEDBK
Zoro #
G9207086
UPC #
838504000536
Country of Origin
Pakistan
Dimensions
Size
M
Length
11"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Kevlar(R)
Back Material
Cowhide Leather
ANSI/ISEA Cut Level
1
Thumb Style
Straight
Grade of Leather
Premium
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Cut-Resistant Material
None
Knuckle Padding Material
Foam
Cut
Clute
Glove Features
Reinforced Palm
Description
Tactical Gloves, M, Black, 11 in, Hook-and-Loop Cuff, Lining Aramid Fiber, Leather Palm Material, Leather Back Material, Foam Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.