
Invisible Solid Anti-Perspirant and Deodorant, Fresh Scent, 1.7 oz Deodorant Stick
Mfr # 12442
Zoro # G715661500
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Packaging Type
Deodorant Stick
Fragrance
Powder Fresh
Item Type
Antiperspirant/Deodorant
Color
Invisible
Active Ingredient
Aluminum Zirconium Trichlorohydrex Gly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12442
Zoro #
G715661500
UPC #
37000124429
Country of Origin
United States
Details
Packaging Type
Deodorant Stick
Item
Anti-Perspirants/Deodorants
Fragrance
Powder Fresh
Item Type
Antiperspirant/Deodorant
Color
Invisible
Active Ingredient
Aluminum Zirconium Trichlorohydrex Gly
Description
Keep your secrets with a strong, solid deodorant that provides invisible protection, gliding on clear. pH balanced deodorant. Works with the body's natural chemistry for thorough, comfortable protection against wetness and odor. Strong enough for a Woman.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.