10-20 Cylinder Vertical Steel LP & Oxygen Gas Storage Cabinet, 20 or 33 Lb, Standard 2-Door, Yellow
- Mfr # OG20S-STEEL
- Zoro # G516045837
product price:Â
$
1,517.99
/ea
Key Features
Material
Steel
Overall Height
65 in
Overall Width
60 in
Overall Depth
32 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OG20S-STEEL
- Zoro #
- G516045837
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel LP & Oxygen Gas Storage Cabinet
- Material
- Steel
- Color
- Yellow
- Vertical Cylinder Capacity
- 10-20 Cylinder
- Door Type
- Standard 2-Door
- Cylinder Storage Orientation
- Vertical
Dimensions
- Overall Height
- 65 in
- Overall Width
- 60 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 65"H x 60"W x 32"D
Description
Our steel Gas Cylinder Cabinets are designed to withstand the most rugged outdoor environments. Manufactured out of heavy gauge steel and painted to resist weathering over time. Our solid steel models are also designed to add an additional layer of protection from theft and unwanted entry.All welded Galvannealed steel construction, ready to use, shipped fully assembled. These cabinets provide years of tamper resistant storage for your Non-Flammable Gas Cylinders. Meets OSHA Subpart 1910.101 requirements and qualifies for Smart Certification.All LP VERTICAL units comply with CSA B149.2 Canadian Standard for Liquid Propane Storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.