Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Drum Spill Station, 74 Gallon Sump Capacity

  • Mfr # DSS04

  • Zoro # G816050715


product price: $1,577.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
4 Drum
Container Size
9.25"H x 51.25"W x 56"D
Length
56 in
Height
9.25 in
Width
51.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS04
Zoro #
G816050715
UPC #
-
Country of Origin
United States

Dimensions

Container Size
9.25"H x 51.25"W x 56"D
Length
56 in
Height
9.25 in
Width
51.25 in

Details

Item
Spill Station
Container Capacity
4 Drum

Description

Controlling unwanted spills is easier than ever with Securall Drum Spill Pallets. Built to provide a lifetime of service, these secondary containment Drum Spill Stations provide an easy and safe solution to organizing hazardous waste in drums. Rugged all-welded 12-gauge galvannealed steel offers long term use. Our Drum Spill Stations are specifically designed to be used as a holding area for drums, dispensing station or waste collection center. All units feature steel planking and forklift channels for easy mobility. Durable enough to be transported at full capacity.EPA regulations help ensure that facilities take steps to prevent oil spills, chemical accidents, and other emergencies, and implement planning and response requirements. EPA's emergency management activities and regulations help protect the environment and human health from releases or discharges of oil, chemicals, or other hazardous substances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.