
8 Cylinder Horizontal Steel LP & Oxygen Gas Storage Cabinet, Standard Door, Yellow
Mfr # LP8S-STEEL
Zoro # G016045733
product price:Â $1,061.99
/eaKey Features
Door Type
Standard Door
Overall Width
30 in
Material
Steel
Compatible Tank Size
65"H x 30"W x 32"D
Cylinder Storage Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP8S-STEEL
Zoro #
G016045733
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Compatible Tank Size
65"H x 30"W x 32"D
Overall Depth
32 in
Overall Height
65 in
Details
Door Type
Standard Door
Material
Steel
Cylinder Storage Orientation
Horizontal
Item
Steel LP & Oxygen Gas Storage Cabinet
Number of Shelves
4
Horizontal Cylinder Capacity
8 Cylinder
Color
Yellow
Description
Our steel Gas Cylinder Cabinets are designed to withstand the most rugged outdoor environments. Manufactured out of heavy gauge steel and painted to resist weathering over time. Our solid steel models are also designed to add an additional layer of protection from theft and unwanted entry.All welded Galvannealed steel construction, ready to use, shipped fully assembled. These cabinets provide years of tamper resistant storage for your Non-Flammable Gas Cylinders. Meets OSHA Subpart 1910.101 requirements and qualifies for Smart Certification.All LP VERTICAL units comply with CSA B149.2 Canadian Standard for Liquid Propane Storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.