
Acid/Corrosive Storage Cabinet, 24 Gallon, 38 in W x 18 in H x 13 in D, Blue
Mfr # PE3045
Zoro # G016045726
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
24 Gallon
Exterior Width
38 in
Exterior Height
18 in
Exterior Depth
13 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE3045
Zoro #
G016045726
UPC #
-
Country of Origin
United States
Dimensions
Exterior Width
38 in
Exterior Height
18 in
Exterior Depth
13 in
Details
Storage Capacity
24 Gallon
Item
Acid/Corrosive Storage Cabinet
Color
Blue
Door Type
Self-Latch Standard 2-Door
Description
PE3045 - High Density Polyethylene cabinet for storing harsh acids; Dimension 18 x 38 x 13 Inch; Approx. Ship. Wt. 32 Lbs.Blue polyethylene cabinet is designed to fit inside an Acid/Corrosive Safety Cabinet or to be used as a countertop cabinet. The one-piece body is constructed of high-density .187 thick polyethylene allowing the cabinet to safely store acids and corrosives near your work area including nitric and sulfuric acids. Double-wall recessed doors help to control vapors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.