Cylinder Storage Cabinet, Gray, Aluminum
- Mfr # LP4S
- Zoro # G616045805
product price:Â
$
606.99
/ea
Key Features
Overall Height
33 in
Overall Width
30 in
Overall Depth
32 in
Horizontal Cylinder Capacity
4
Cylinder Storage Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP4S
- Zoro #
- G616045805
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder Storage Cabinet
- Horizontal Cylinder Capacity
- 4
- Cylinder Storage Orientation
- Horizontal
- Number of Shelves
- 2
- Door Type
- Hinged
- Assembled
- Assembled
- OSHA Standard
- 1910.110
- Shell Material
- Aluminum
- Door Construction
- Welded
- NFPA 58
- NFPA 58 Compliant
- Construction
- Welded
- Lock Type
- Padlock
- Roof Construction
- Welded
- Other Standards
- CSA B149.2
- Door Handle Type
- Hasp Lock
- Color
- Gray
- Door Closure Type
- Manual
- Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Height
- 33 in
- Overall Width
- 30 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 33"H x 30"W x 32"D
- Minimum Tank Size
- 20 lb
- Maximum Tank Height
- 24 in
- Exterior Width
- 30 in
- Maximum Tank Size
- 33 lb
- Exterior Height
- 33 in
- Exterior Depth
- 32 in
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 32 in, Exterior Height 33 in, Exterior Width 30 in, Horizontal Cylinder Capacity 4, Lock Type Padlock, Material Aluminum, Maximum Tank Height 24 in, NFPA 58 NFPA 58 Compliant, Number of Shelves 2, OSHA Standard 1910.110, Other Standards CSA B149.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.