Cylinder Storage Cabinet, Gray, Aluminum
- Mfr # LP6S-VERTICAL
- Zoro # G716045699
product price:Â
$
744.99
/ea
Key Features
Overall Height
33 in
Overall Width
43 in
Overall Depth
32 in
Door Type
Hinged
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP6S-VERTICAL
- Zoro #
- G716045699
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum LP & Oxygen Gas Storage Cabinet
- Door Type
- Hinged
- Number of Shelves
- 1
- Cylinder Storage Orientation
- Vertical
- Vertical Cylinder Capacity
- 6
- Shell Material
- Aluminum
- Lock Type
- Padlock
- Door Construction
- Welded
- Door Closure Type
- Manual
- Color
- Gray
- Door Handle Type
- Hasp Lock
- Roof Construction
- Welded
- Other Standards
- CSA B149.2
- NFPA 58
- NFPA 58 Compliant
- Construction
- Welded
- Assembled
- Assembled
- OSHA Standard
- 1910.110
- Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 33 in
- Overall Width
- 43 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 33"H x 43"W x 32"D
- Minimum Tank Size
- 20 lb
- Maximum Tank Height
- 24 in
- Maximum Tank Size
- 33 lb
- Exterior Width
- 43 in
- Exterior Height
- 33 in
- Exterior Depth
- 32 in
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 32 in, Exterior Height 33 in, Exterior Width 43 in, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum, Maximum Tank Height 24 in, NFPA 58 NFPA 58 Compliant, Number of Shelves 1, OSHA Standard 1910.110, Other Standards CSA B149.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.