Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Cabinet, Green, Steel

  • Mfr # MG109H

  • Zoro # G111954336


product price: $2,917.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG109H
Zoro #
G111954336
UPC #
-
Country of Origin
United States

Dimensions

Maximum Tank Diameter
9 1/4 in
Compatible Tank Size
H
Exterior Height
65 in
Maximum Tank Height
60 in
Exterior Depth
34 in
Exterior Width
43 in
Compatible Oxygen Tank Size
H

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
Door Construction
Dual Wall with 1 1/2 in Air Space
Door Handle Type
Recessed Pull Handle
NFPA 58
Not NFPA 58 Compliant
Lock Type
Keyed
Number of Shelves
0
Vertical Cylinder Capacity
12
Fire Lined
Fire Lining Not Included
OSHA Standard
N
Includes
Fusible Link Assembly
Other Standards
FM Approved, NFPA 101, NMFC 175
NFPA 99
NFPA 99 Compliant
Door Type
Hinged
Cylinder Storage Orientation
Vertical
Door Closure Type
Manual
Assembled
Assembled
NFPA 30
NFPA 30 Compliant
Green Certification or Other Recognition
S.M.A.R.T. Certified

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Green, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Recessed Pull Handle, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 43 in, Finish Urethane, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Keyed, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.