Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Cabinet, Green, Steel

  • Mfr # MG306H

  • Zoro # G511954370


product price: $2,726.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG306H
Zoro #
G511954370
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
34 in
Compatible Tank Size
H
Exterior Height
67 in
Exterior Depth
34 in
Maximum Tank Diameter
9 1/4 in
Maximum Tank Height
60 in
Compatible Oxygen Tank Size
H

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
NFPA 58
Not NFPA 58 Compliant
Door Construction
Dual Wall with 1 1/2 in Air Space
NFPA 30
NFPA 30 Compliant
Cylinder Storage Orientation
Vertical
Lock Type
Keyed
Vertical Cylinder Capacity
9
Number of Shelves
0
Door Handle Type
Recessed Pull Handle
Includes
Fusible Link Assembly
NFPA 99
NFPA 99 Compliant
Fire Lined
Fire Lining Not Included
OSHA Standard
N
Door Closure Type
Self-Closing
Other Standards
FM Approved, NFPA 101, NMFC 125
Assembled
Assembled
Door Type
Hinged
Green Certification or Other Recognition
S.M.A.R.T. Certified

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Green, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Recessed Pull Handle, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 34 in, Finish Urethane, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Keyed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.