Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Cabinet, Green, Steel

  • Mfr # MG309

  • Zoro # G011954399


product price: $1,359.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG309
Zoro #
G011954399
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
46 in
Compatible Tank Size
D, E
Exterior Width
23 in
Exterior Depth
18 in
Maximum Tank Diameter
4 1/4 in
Maximum Tank Height
33 3/4 in
Compatible Oxygen Tank Size
D, E

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
Green
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
Vertical Cylinder Capacity
12
Cylinder Storage Orientation
Vertical
OSHA Standard
N
Number of Shelves
0
Lock Type
Keyed
Door Handle Type
Recessed Pull Handle
NFPA 30
NFPA 30 Compliant
NFPA 99
NFPA 99 Compliant
Door Construction
Dual Wall with 1 1/2 in Air Space
Includes
Fusible Link Assembly
Other Standards
FM Approved, NFPA 101, NMFC 100
Door Type
Hinged
NFPA 58
Not NFPA 58 Compliant
Assembled
Assembled
Fire Lined
Fire Lining Not Included
Door Closure Type
Self-Closing
Green Certification or Other Recognition
S.M.A.R.T. Certified

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Green, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Recessed Pull Handle, Door Type Hinged, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 23 in, Finish Urethane, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Keyed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.