Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Cabinet, Red, Steel

  • Mfr # MG121FLE

  • Zoro # G911954338


product price: $1,730.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG121FLE
Zoro #
G911954338
UPC #
-
Country of Origin
United States

Dimensions

Compatible Tank Size
D, E
Exterior Depth
18 in
Exterior Height
44 in
Exterior Width
43 in
Maximum Tank Height
33 3/4 in
Maximum Tank Diameter
4 1/4 in
Compatible Oxygen Tank Size
D, E

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
Red
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
Includes
Fusible Link Assembly
Cylinder Storage Orientation
Vertical
NFPA 30
NFPA 30 Compliant
Door Closure Type
Manual
Assembled
Assembled
Door Type
Hinged
Number of Shelves
0
NFPA 99
NFPA 99 Compliant
Vertical Cylinder Capacity
24
Door Handle Type
Recessed Pull Handle
Lock Type
Keyed
OSHA Standard
N
Fire Lined
Fire Lining Included
Other Standards
FM Approved, NFPA 101, NMFC 92.5
Door Construction
Dual Wall with 1 1/2 in Air Space
NFPA 58
Not NFPA 58 Compliant
Green Certification or Other Recognition
S.M.A.R.T. Certified

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Recessed Pull Handle, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 43 in, Finish Urethane, Fire Lined Fire Lining Included, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Keyed, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.