Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Storage Cabinet, White, Steel

  • Mfr # MG304P

  • Zoro # G111954367


product price: $1,219.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
White
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG304P
Zoro #
G111954367
UPC #
-
Country of Origin
United States

Dimensions

Maximum Tank Diameter
4 1/4 in
Maximum Tank Height
33 3/4 in
Exterior Height
46 in
Compatible Tank Size
D, E
Exterior Width
14 in
Exterior Depth
13 5/8 in
Compatible Oxygen Tank Size
D, E

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
White
Horizontal Cylinder Capacity
0
Finish
Urethane
Construction
Welded
Fire Lined
Fire Lining Not Included
Cylinder Storage Orientation
Vertical
Door Type
Hinged
Number of Shelves
0
NFPA 58
Not NFPA 58 Compliant
Door Handle Type
Recessed Pull Handle
Lock Type
Keyed
Assembled
Assembled
OSHA Standard
N
Vertical Cylinder Capacity
4
Door Closure Type
Self-Closing
Door Construction
Dual Wall with 1 1/2 in Air Space
NFPA 99
NFPA 99 Compliant
Other Standards
FM Approved, NFPA 101, NMFC 85
Includes
Fusible Link Assembly
NFPA 30
NFPA 30 Compliant
Green Certification or Other Recognition
S.M.A.R.T. Certified

Description

Cylinder Storage Cabinet, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Recessed Pull Handle, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 46 in, Exterior Width 14 in, Finish Urethane, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Keyed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.