Flammable Drum Storage Cabinet, 120 Gallon, 1 Shelves, 56 in W x 65 in H x 31 in D, Yellow

  • Mfr # V1110

  • Zoro # G216045762


product price:  $2,459.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
120 Gallon
Number of Shelves
1
Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1110
Zoro #
G216045762
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
56 in

Details

Item
Flammable Drum Storage Cabinet
Storage Capacity
120 Gallon
Number of Shelves
1
Color
Yellow
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard 2-Door

Description

Safe, convenient and centralized storage for Flammables. Vertical Drum Cabinets have ball bearing rollers for easy placing and removal of 55 gallon drums. From one to twelve 5-gallon safety cans can also be stored depending on the model. Horizontal Cabinets store one 55 gallon drum and one 5 gallon safety can. Drum cradles available. Horizontal cabinets have tracks to guide Drum Cradle into position. Choose from 3 door styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products