Shop SECURALL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Storage Cabinet, 12 Gallon, 1 Shelves, 43 in W x 18 in H x 18 in D, Yellow
- Mfr # WMA112
- Zoro # G116045718
product price:Â
$
663.99
/ea
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMA112
- Zoro #
- G116045718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 18 in
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
- Fits Chest Size
- Leak Proof Sill, Full Length Heavy-Duty Piano Hinges, Fusible Link Assembly on Self-Closing Models, Large Warning Label, Non-Sparking 3-Point Self-Latching Doors, Self-Closing Mechanism (If Installed) Segregated from Hazard Area, Static Grounding Connection
Description
Flammable Wall Mountable Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.