Shop SECURALL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Storage Cabinet, 16 Gallon, 1 Shelves, 24 in W x 44 in H x 18 in D, Yellow
- Mfr # A110
- Zoro # G316045792
product price:Â
$
960.99
/ea
Key Features
Storage Capacity
16 Gallon
Number of Shelves
1
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A110
- Zoro #
- G316045792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 44 in
- Exterior Depth
- 18 in
- Exterior Width
- 24 in
Details
- Item
- Flammable Storage Cabinet
- Storage Capacity
- 16 Gallon
- Number of Shelves
- 1
- Color
- Yellow
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Latch Standard Door
Description
Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall Safety Storage Cabinet. Flammable Cabinets are designed to meet safety requirements for the handling of Flammable Liquids. Choose from a large selection of models from 4 to 120 gallon storage capacity. Smaller compact cabinets are convenient where space is limited. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30. Popular models are FM approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.