Shop SECURALL
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Storage Cabinet, 18 Gallon, 1 Shelves, 43 in W x 24 in H x 18 in D, Yellow
- Mfr # WMA118
- Zoro # G816045728
product price:Â
$
919.99
/ea
Key Features
Storage Capacity
18 gal
Number of Shelves
1
Exterior Height
24 in
Exterior Depth
18 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMA118
- Zoro #
- G816045728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 24 in
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
Details
- Item
- Flammable Storage Cabinet
- Storage Capacity
- 18 gal
- Number of Shelves
- 1
- Color
- Yellow
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Latch Standard 2-Door
Description
Wall Mounted Cabinets: Maximum storage in a compact size. Wall Mounted Cabinets will hold up to 24 gallons of flammable liquids without taking up valuable floor space. Furnished with brackets for easy wall mounting or can be placed on a bench top. Equipped with adjustable shelves which can be positioned to meet your specific needs.Stackable Cabinets: These cabinets are designed to be used as a single cabinet, to fit on top of standard 30 gallon cabinets or on top of each other. Ideal for segregating flammables or to increase the capacity of your current cabinet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.