Flammable Storage Cabinet, 24 Gallon, 5 Shelves, 43 in W x 46 in H x 12 in D, Yellow
- Mfr # WMA324
- Zoro # G016045795
product price:Â
$
1,396.99
/ea
Key Features
Storage Capacity
24 gal
Number of Shelves
5
Exterior Height
46 in
Exterior Depth
12 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMA324
- Zoro #
- G016045795
- UPC #
- -
- Country of Origin
- United States
- Item
- Flammable Storage Cabinet
- Storage Capacity
- 24 gal
- Number of Shelves
- 5
- Color
- Yellow
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Close, Self-Latch Safe-T-Door
Dimensions
- Exterior Height
- 46 in
- Exterior Depth
- 12 in
- Exterior Width
- 43 in
Description
Wall Mounted Cabinets: Maximum storage in a compact size. Wall Mounted Cabinets will hold up to 24 gallons of flammable liquids without taking up valuable floor space. Furnished with brackets for easy wall mounting or can be placed on a bench top. Equipped with adjustable shelves which can be positioned to meet your specific needs.Stackable Cabinets: These cabinets are designed to be used as a single cabinet, to fit on top of standard 30 gallon cabinets or on top of each other. Ideal for segregating flammables or to increase the capacity of your current cabinet.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.