
Flammable Storage Cabinet, 30 Gallon, 1 Shelves, 43 in W x 46 in H x 18 in D, Yellow
Mfr # A330
Zoro # G016045702
product price:Â $1,351.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Storage Capacity
30 gal
Number of Shelves
1
Exterior Height
46 in
Exterior Depth
18 in
Exterior Width
43 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A330
Zoro #
G016045702
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
46 in
Exterior Depth
18 in
Exterior Width
43 in
Details
Item
Flammable Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Color
Yellow
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Safe-T-Door
Description
Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall Safety Storage Cabinet. Flammable Cabinets are designed to meet safety requirements for the handling of Flammable Liquids. Choose from a large selection of models from 4 to 120 gallon storage capacity. Smaller compact cabinets are convenient where space is limited. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30. Popular models are FM approved.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.