Shop SECURALL

Flammable Storage Cabinet

  • Mfr # P1120 (Red)
  • Zoro # G223353263

product price: 
$
1,640.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Exterior Depth
31 in
Wall Construction
18 Gauge Double Wall Construction, Seamed Joints
Finish
Aliphatic Polyurethane
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1120 (Red)
Zoro #
G223353263
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
31 in
Exterior Width
31 in
Exterior Height
65 in
Fits Chest Size
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, FLUSH MOUNTED LOCKING HAND All Securall safety cabinets come standard with a Flush Mounted Locking Handle for smooth finger-tip operation, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, LARGE WARNING LABELSecurall cabinets have a Large Warning Label to identify the type of material stored within the unit. Also available in French and Spanish, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt

Details

Wall Construction
18 Gauge Double Wall Construction, Seamed Joints
Finish
Aliphatic Polyurethane
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Door Construction
18 Gauge Double Wall Construction, Seamed Joints
Storage Chemical Type
Flammables
Door Closure Type
Self-Closing
FM Class
6050
Includes Legs
Legs Included
Features
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, FLUSH MOUNTED LOCKING HAND All Securall safety cabinets come standard with a Flush Mounted Locking Handle for smooth finger-tip operation, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, LARGE WARNING LABELSecurall cabinets have a Large Warning Label to identify the type of material stored within the unit. Also available in French and Spanish, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt
Cabinet Format
Standard
Number of Doors
2
Color
Yellow
Storage Capacity
120 gal
Other Standards
Complies with current OSHA regulations, FM-Factory Mutual Approved, NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association
Lock Type
Keyed/Padlockable
Door Type
Hinged
Storage Container Type
Drums
Includes Leveling Feet
Leveling Feet Included
Specialty Format
High-Security
Number of Shelves
5
Item
Flammable Storage Cabinet
Material
Steel
Door Handle Type
Recessed Pull Handle
Indoor/Outdoor
Indoor
Drum Capacity
120
Shell Material
Steel
Wire Color
Yellow

Description

Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.