Shop SECURALL

Flammable Storage Cabinet

  • Mfr # P3120 (Red)
  • Zoro # G023361451

product price: 
$
1,886.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Hinged
Other Standards
Complies with current OSHA regulations, FM-Factory Mutual Approved, NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association
Cabinet Format
Standard
Door Handle Type
Recessed Pull Handle
Lock Type
Keyed/Padlockable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3120 (Red)
Zoro #
G023361451
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
31 in
Exterior Height
67 in
Exterior Depth
31 in
Fits Chest Size
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, Flush Mounted Locking Handle, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, Large Warning Label, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt

Details

Door Type
Hinged
Other Standards
Complies with current OSHA regulations, FM-Factory Mutual Approved, NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association
Cabinet Format
Standard
Door Handle Type
Recessed Pull Handle
Lock Type
Keyed/Padlockable
FM Class
6050
Indoor/Outdoor
Indoor
Includes Legs
Legs Included
Number of Shelves
5
Finish
Aliphatic Polyurethane
Storage Container Type
Drums
Door Construction
18 Gauge Double Wall Construction, Seamed Joints
NFPA 30
NFPA 30 Compliant
Storage Capacity
120 gal
Item
Flammable Storage Cabinet
Material
Steel
Specialty Format
High-Security
Number of Doors
2
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Color
Yellow
Includes Leveling Feet
Leveling Feet Included
Wall Construction
18 Gauge Double Wall Construction, Seamed Joints
Features
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, Flush Mounted Locking Handle, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, Large Warning Label, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt
Door Closure Type
Self-Closing
Drum Capacity
120
Shell Material
Steel
Wire Color
Yellow

Description

Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.