Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP6S-ALUM
Zoro #
G6094322
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
43"
Overall Depth
32"
Overall Height
33"
Details
Cylinder Capacity
6 Horizontal
Standards
OSHA 1910.106, NFPA 58-113, CSA B149.2
Construction
Welded, Heavy Duty Aluminum
Color
Silver
Finish
Aliphatic Polyurethane
Item
Gas Cylinder Cabinet
Rated For Flammable Storage
Yes
Description
Gas Cylinder Cabinet, Color Silver, Construction Welded, Heavy Duty Aluminum, Finish Aliphatic Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.