Shop SECURALL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hazardous Waste Can Storage Cabinet, 60 Gallon, 2 Shelves, 31 in W x 65 in H x 31 in D, Yellow
- Mfr # W1060
- Zoro # G716045750
product price:Â
$
1,547.99
/ea
Key Features
Storage Capacity
60 gal
Number of Shelves
2
Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1060
- Zoro #
- G716045750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 31 in
- Exterior Width
- 31 in
Details
- Item
- Hazardous Waste Can Storage Cabinet
- Storage Capacity
- 60 gal
- Number of Shelves
- 2
- Color
- Yellow
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Latch Standard 2-Door
Description
The safe way to collect and store Flammable Hazardous Waste is with Securall Hazardous Waste Drum Cabinets. Cabinets are equipped with a shelf to hold 5 gallon containers.The Resource Conservation and Recovery Act RCRA has made it mandatory that hazardous waste be collected and disposed of properly. Securall offers the largest capacity drum storage cabinets in the industry. All Hazardous/Environmental Waste Drum Cabinets are equipped with Roller Bottoms for easy loading of heavy drums.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.