
Medical Gas Divider, Black, Steel
Mfr # MG-Divider-9
Zoro # G711954408
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
For Use With
MG Cabinet
Width
1 in
Accessory Type
Medical Gas Divider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-Divider-9
Zoro #
G711954408
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Depth
14 1/2 in
Height
42 in
Details
Item
Medical Gas Divider
Color
Black
Material
Steel
For Use With
MG Cabinet
Accessory Type
Medical Gas Divider
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Capacity
24 Cylinders
For Use With Cabinet/Locker Type
MG Cabinets
Compatible Mfr. Model Number
MG109, MG309
Green Certification or Other Recognition
S.M.A.R.T. Certified
Description
Medical Gas Divider, Accessory Type Medical Gas Divider, Color Black, Compatible Mfr. Model Number MG109, MG309, Depth 14 1/2 in, For Use With MG Cabinet, For Use With Cabinet/Locker Capacity 24 Cylinders, For Use With Cabinet/Locker Type MG Cabinets, For Use With Product Type Safety Storage Cabinet, Height 42 in, Legend Not Applicable, Load Capacity Not Applicable, Material Steel, Spill Capacity Not Applicable, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.