Shop SECURALL

Pesticide Storage Cabinet, 120 Gallon, 1 Shelves, 56 in W x 67 in H x 31 in D, AgGreen

  • Mfr # AGV3110

  • Zoro # G516045745


product price:  $2,857.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
120 Gallon
Number of Shelves
1
Exterior Height
67 in
Exterior Depth
31 in
Exterior Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGV3110
Zoro #
G516045745
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
67 in
Exterior Depth
31 in
Exterior Width
56 in

Details

Item
Pesticide Storage Cabinet
Storage Capacity
120 Gallon
Number of Shelves
1
Color
AgGreen
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Safe-T-Door

Description

Pesticide Cabinet provides safe, secure and controlled storage for pesticide products. Farms, nurseries, parks and recreation facilities can safely store pesticide chemicals and equipment. Helps restrict the handling of pesticides to those who have been appropriately trained and authorized per EPA/WPS. Choose the model to segregate and securely store up to 120 gallons of product.All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.