Single Wall Industrial Storage Cabinet, 84 in H, 36 in W, 24 in D, Beige, 4 Shelves
- Mfr # SS284
- Zoro # G516045851
product price:Â
$
1,430.99
/ea
Key Features
Door Type
Self-Latch Standard 2-Door
Overall Height
84 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS284
- Zoro #
- G516045851
- UPC #
- -
- Country of Origin
- United States
- Door Type
- Self-Latch Standard 2-Door
- Number of Shelves
- 4
- Item
- Single Wall Industrial Storage Cabinet
- Color
- Beige
Dimensions
- Overall Height
- 84 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments.Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.