Shop SECURALL
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Cabinet, 36 Cubic Feet, 4 Shelves, 36 in W x 72 in H x 24 in D, Yellow
- Mfr # SCC272
- Zoro # G616045843
product price:Â
$
1,293.99
/ea
Key Features
Storage Capacity
36 Cubic Feet
Number of Shelves
4
Exterior Height
72 in
Exterior Depth
24 in
Exterior Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC272
- Zoro #
- G616045843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 72 in
- Exterior Depth
- 24 in
- Exterior Width
- 36 in
Details
- Item
- Spill Containment Cabinet
- Storage Capacity
- 36 Cubic Feet
- Number of Shelves
- 4
- Color
- Yellow
- Standards
- OSHA Approved, NFPA Approved
- Door Type
- Self-Latch Standard 2-Door
Description
EPA regulations help ensure that facilities take steps to prevent oil spills, chemical accidents, and other emergencies, as well as implement planning and response requirements. EPA's emergency management activities and regulations help protect the environment and human health from releases or discharges of oil, chemicals, or other hazardous substances.Choose from three popular sizes. Our larger full size cabinets are stationary and our smaller mobile model allows you to respond to cleanups by simply wheeling your supplies to the spill area. The wall-mounted cabinet keeps all your spill control supplies available without taking up floor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.