
Spill Containment Cabinet, 8 Cubic Feet, 2 Shelves, 26 in W x 32 in H x 12 in D, Yellow
Mfr # SCC132
Zoro # G016045801
product price:Â $767.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
8 Cubic Feet
Number of Shelves
2
Exterior Height
32 in
Exterior Depth
12 in
Exterior Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC132
Zoro #
G016045801
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
32 in
Exterior Depth
12 in
Exterior Width
26 in
Details
Item
Spill Containment Cabinet
Storage Capacity
8 Cubic Feet
Number of Shelves
2
Color
Yellow
Standards
OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard 2-Door
Description
EPA regulations help ensure that facilities take steps to prevent oil spills, chemical accidents, and other emergencies, as well as implement planning and response requirements. EPA's emergency management activities and regulations help protect the environment and human health from releases or discharges of oil, chemicals, or other hazardous substances.Choose from three popular sizes. Our larger full size cabinets are stationary and our smaller mobile model allows you to respond to cleanups by simply wheeling your supplies to the spill area. The wall-mounted cabinet keeps all your spill control supplies available without taking up floor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.