Shop SECURALL
Additional $355.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel
- Mfr # HDQH3680LH
- Zoro # G9925684
product price:Â
$
2,795.99
/ea
Key Features
Door Design
Single Door
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
80 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDQH3680LH
- Zoro #
- G9925684
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Door with Frame
- Door Design
- Single Door
- Lock Type
- Locking Trim
- Hand
- RHR
- Material
- 18 Gauge Steel
- Fire Rating
- 45 min
- Frame Type
- 12 Gauge Steel, Fully Welded
- Thermal Insulation U-Factor
- None
- Green Certification or Other Recognition
- S.M.A.R.T. Certified
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Includes
- (3) Ball Bearing Hinges, Ceramic Glass, Door Closer, Exit Device, Lever Handle Trim with Mortise Cylinder, Weatherstripping with Door Sweep
- For Use With
- Pre-Existing Door Openings
- Agency Compliance
- 45 Minute Fire Rated, UL Listed
- Door Material
- Steel
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- Clear Glass
- Door Hand Orientation
- Right Hand Reverse
- Standards
- UL
- Frame Material
- Steel
- Mounting Style
- Quick Mount
- Window Style
- Rectangle
- Frame Metal Material Gauge
- 12 ga
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Window Height
- 30 in
- Window Width
- 22 in
- Overall Depth
- 2 1/4 in
- Door Thickness
- 1 3/4 in
- Overall Height
- 80 3/4 in
- Overall Width
- 37 1/2 in
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 30 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 45 Minute Fire Rated, For Use With Pre-Existing Door Openings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.