Shop SECURALL
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel
- Mfr # HDQP3680LH
- Zoro # G9925727
product price:Â
$
1,913.99
/ea
Key Features
Door Design
Single Door
Lock Type
Mortise
Hand
RHR
Door Opening Height
80 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDQP3680LH
- Zoro #
- G9925727
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Door with Frame
- Door Design
- Single Door
- Lock Type
- Mortise
- Hand
- RHR
- Material
- 18 Gauge Steel
- Fire Rating
- 90 min
- Frame Type
- 12 Gauge Steel, Fully Welded
- Includes
- (3) Ball Bearing Hinges, Door Closer, Mortise Lockset, Threshold, Weatherstripping with Door Sweep
- Thermal Insulation U-Factor
- None
- Green Certification or Other Recognition
- S.M.A.R.T. Certified
- For Use With
- Pre-Existing Door Openings
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Agency Compliance
- 1.5 Hour Fire Rated, UL Listed
- Door Metal Material Gauge
- 18 ga
- Standards
- UL
- Frame Material
- Steel
- Mounting Style
- Quick Mount
- Door Material
- Steel
- Frame Metal Material Gauge
- 12 ga
- Door Hand Orientation
- Right Hand Reverse
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Overall Depth
- 2 1/4 in
- Door Thickness
- 1 3/4 in
- Overall Width
- 37 1/2 in
- Overall Height
- 80 3/4 in
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings, Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.